Kalco Lighting K3617SN "Contemporary" Pot Rack

Item: K3617SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $598.30



Details and Dimensions

Height 18"
Width 43-1/2"
Length 20"
Weight 25 lbs
Bulb Type R20 medium
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Number of Bulbs 2