X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kalco Lighting K3616SN "Contemporary" Pot Rack

Item: K3616SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 14-1/2"
Width 36"
Length 20"
Bulb Type Medium
Bulb(s) Included No
Lamp Type R20
Max. Wattage Per Bulb 50 W
Number of Bulbs 2
Total Fixture Wattage 100 W