X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kalco Lighting K3485BA "Vine" Pot Rack

Item: K3485BA
Finish: Bark
Online Availability: Please call for availability.


Details and Dimensions

Height 16-1/2"
Width 36"
Length 20"
Bulb Type Medium
Bulb(s) Included No
Lamp Type R20
Max. Wattage Per Bulb 50 W
Number of Bulbs 2
Total Fixture Wattage 100 W
Wire Length 96"