X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jeremiah Company C9138PR8 "Toscana" Pot Rack

Item: C9138PR8
Finish: Peruvian Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 8-1/2"
Width 38-3/8"
Bulb Type Medium
Chain Length 10"
Glass Type Antique Scavo
Max. Wattage Per Bulb 60 W
Number of Bulbs 8
Total Fixture Wattage 480 W
Wire Length 12"