X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jeremiah Company C8123AG3 "Riata" Up Light Pendant

Item: C8123AG3
Finish: Aged Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 29-3/4"
Width 23"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Antique Scavo
Shade Material Glass
Chain Length 120"
Wire Length 144"