Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jeremiah Company C8112AG1 "Riata" Down Light Pendant

Item: C8112AG1
Finish: Aged Bronze
Online Availability: Available for immediate shipment

List Price: $171.00

Price: $119.00

Details and Dimensions

Height 47"
Width 12"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Antique Scavo
Shade Material Glass