X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jeremiah Company C9519BNCH4 "5th Avenue" Drum Pendant

Item: C9519BNCH4
Finish: Brushed Nickel / Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 50"
Width 19"
Diameter 19"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type White Frosted
Shade Dimension 19'' Diameter