X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jeremiah Company C24221MB "Barret Place" Mini Pendant

Item: C24221MB
Finish: Mocha Bronze
Online Availability: Please call for availability.

List Price: $111.00

Price: $79.00



Details and Dimensions

Height 17"
Width 7-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Painted Etched
Shade Material Glass
Shade Dimension 6''
Voltage 120V
Weight 3 lbs