Back to Search Results
Ferguson.com Home
>
Kitchen Accessories
>
Pot Racks
> Jeremiah Company
>
C23634BA
Jeremiah Company C23634BA "Brookshire Manor" Pot Rack
| Item: | C23634BA |
| Finish: | Burnished Armor |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $448.00
Details and Dimensions
| Height | 41" |
| Width | 20" |
| Length | 31-1/2" |
| Weight | 29 lbs |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Number of Bulbs | 4 |
| Total Fixture Wattage | 240 W |


