Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jeremiah Company C20011FM Flush Mount Ceiling Light

Item: C20011FM
Finish: Forged Metal
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $36.75

Price: $25.00 (Pricing is for Forged Metal)

Details and Dimensions

Height 6"
Width 11-1/2"
Diameter 11-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type Painted
Shade Material Glass
Voltage 120V
Weight 4 lbs