X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jenn-Air JJXW9030WP "Pro Style" Wall Mount Range Hood

Item: JJXW9030WP
Finish: Pro-Style Stainless


Details and Dimensions

Hood Material Steel
Exhaust Fan Controls 4
Vent Type Ducted
Removable Grease Filter Yes
Overall Depth 25"
Overall Width 30"
Duct Type 10'' Round
Control Type Knob
Sones 10
Cooktop Lights Yes
Indicator Lights 2 Halogen Lights
CFM 600 CFM
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Canopy Size 18'' Height
Features 2 Food Warming Lights
View Similar Products