X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jenn-Air JJWD2030WS Warming Drawer

Item: JJWD2030WS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 1.5cu ft
Cutout Dimensions 9-1/8'' H x 28-1/2'' W x 24'' D
Overall Depth 26-1/8"
Overall Height 10-1/4"
Overall Width 29-3/4"
Heating Element Wattage 600 Watts
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Control Type Concealed / Humidity Slide Control / Sensor Temperature
Features Approved for Indoor/Outdoor Use
Full-Extension Drawer with Roller Glides
Slow Roast Function
Bread Proofing Function
Rack Type 2 Position