X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jenn-Air JJUW24FLARS Wine Cooler

Item: JJUW24FLARS
Finish: Euro-Style Stainless (Left Hand)

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 4.7cu ft
Unit Capacity 46 Bottles
Interior Light Yes
Defrost Type Automatic
Installation Type Built-In
Weight 220 lbs
Overall Depth 26"
Overall Height 35"
Overall Width 23-7/8"
Volts/Hertz/Amps 115V / 60Hz
Rack Type 6 Pull Out Beechwood Racks
Cutout Dimensions 34-3/8H x 24W x 24D
Included Features Dual Temperature Zones