X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jenn-Air JJS48PPDUDB Side-by-Side Refrigerator

Item: JJS48PPDUDB
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 29.7cu ft
Refrigerator Capacity 18.7cu ft
Freezer Capacity 11.1cu ft
Temperature Management System Precision
Defrost Type Pulsed
Ice Maker Type Automatic
Overall Depth 27-1/8"
Overall Height 83-3/8"
Overall Width 47"
Volts/Hertz/Amps 120V / 60Hz / 60 Amps
Installation Type Built-In
Control Type Glass-Touch Electronic with LCD Display
CEC Approved Yes
Freezer Features Adjustable and Fixed Shelves
Indicator Lights Water Filter Change
Refrigerator Features Adjustable, Spill-Proof Glass Shelves
Crisper Drawer
Gallon Door Storage
Adjustable Door Bins
Dairy Compartments
Water/Ice Filter Type Removable Base-Grille Water Filter