X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jenn-Air JJS48NXFXDW Side-by-Side Refrigerator

Item: JJS48NXFXDW
Finish: Panel Ready

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 29cu ft
Refrigerator Capacity 18.5cu ft
Freezer Capacity 10.5cu ft
Temperature Management System Precision
Defrost Type Pulsed
Ice Maker Type Automatic with Storage Bin
Overall Depth 27-3/8"
Overall Height 83-1/8"
Overall Width 47"
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Installation Type Built-In
Control Type Glass-Touch Electronic with LCD Display
Star-K Compliant Yes
CEC Approved Yes
Features Quiet Operation
Freezer Features Adjustable and Fixed Shelves
Indicator Lights Water Filter Change
Refrigerator Features Crisper Drawer
Deli Drawers
Adjustable Door Bins
Advanced Climate Control Drawers
Gallon Door Storage
Dairy Compartment with Magnetic Sealing Gasket
Water/Ice Filter Type Removable Base-Grille Water Filter