X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jenn-Air JJS42PPDUDB Side-by-Side Refrigerator

Item: JJS42PPDUDB
Finish: Pro-Style Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 25.3cu ft
Refrigerator Capacity 15.9cu ft
Freezer Capacity 9.4cu ft
Temperature Management System Precision
Defrost Type Pulsed
Ice Maker Type Automatic
Overall Depth 27-11/16"
Overall Height 83-3/8"
Overall Width 41"
Volts/Hertz/Amps 120V / 60Hz / 60 Amps
Installation Type Built-In
Control Type Glass-Touch Electronic with LCD Display
Indicator Lights Water Filter Change
CEC Approved Yes
Features Quick Measure Function
Over Temperature and Door Open Alarms
Rest Mode
Freezer Features Adjustable and Fixed Shelves
Refrigerator Features Gallon Door Storage
Crisper Drawer
Adjustable, Spill-Proof Glass Shelves
Dairy Compartments
Adjustable Door Bins
Water/Ice Filter Type Removable Base-Grille Water Filter