X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jenn-Air JJS42NXFXDW Side-by-Side Refrigerator

Item: JJS42NXFXDW
Finish: White Trim/Panel Ready

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 24.6cu ft
Refrigerator Capacity 15.8cu ft
Freezer Capacity 8.8cu ft
Temperature Management System Precision
Defrost Type Pulsed
Ice Maker Type Automatic with Storage Bin
Overall Depth 27-3/8"
Overall Height 83-1/8"
Overall Width 41"
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Installation Type Built-In
Control Type Glass-Touch Electronic with LCD Display
Indicator Lights Water Filter Change
Star-K Compliant Yes
CEC Approved Yes
Features Quiet Operation
Over Temperature and Door Open Alarms
Freezer Features Adjustable and Fixed Shelves
Refrigerator Features Advanced Climate Control Drawers
Gallon Door Storage
Deli Drawers
Adjustable Door Bins
Dairy Compartment with Magnetic Sealing Gasket