X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jenn-Air JJMW2430WB Oven / Microwave Combo

Item: JJMW2430WB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 5.9cu ft
Self Clean Yes
Fuel Type Electric
Cutout Dimensions 28-1/2W x 41-1/4H
Overall Depth 26-5/16"
Overall Height 43-1/16"
Overall Width 29-3/4"
Volts/Hertz/Amps 208/240V/60Hz
Control Features Cook & Hold
Proofing
Delay Start
Temperature Probe
Rapid Preheat
Control Lockout
Keep Warm
Turntable Stoppable Glass
Power Levels 10
Star-K Compliant Yes