X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jenn-Air JJMD2124WS Microwave Drawer

Item: JJMD2124WS
Finish: Euro-Style Stainless


Details and Dimensions

Total Capacity 1.0cu ft
Installation Type Built-In
Built-In Drawer
Control Type Power Touch Open/Close
Microwave Watts 950 Watts
Power Levels 10
Timer (On/Off) Yes
Volts/Hertz/Amps 120V / 15 Amps
Control Features Control Lockout
One-Touch Start
More/Less Time Adjustment
Popcorn Function
Auto Defrost
Add 1 Minute
Auto Sensor Reheat
Control Setup Options
View Similar Products