Jenn-Air JJMC2430WS Built-In
| Item: | JJMC2430WS |
| Finish: | Stainless Steel |
| Select Finish: |
Price: Not Available Online
Details and Dimensions
| Total Capacity | 1.4cu ft |
| Control Type | Full Color Menu-Driven LCD Display |
| Microwave Watts | 1200W/1600W Watts |
| Rack Type | Convection/Broil |
| Power Levels | 10 |
| Timer (On/Off) | Yes |
| Turntable | Stoppable Glass |
| Overall Depth | 24-3/8" |
| Overall Height | 19-1/8" |
| Overall Width | 29-3/4" |
| Volts/Hertz/Amps | 240V / 60Hz / 20 Amps |
| Control Features | Auto Convection Conversion Add 1 Minute Auto Sensor Reheat Soften/Melt Speed-Cook Control Lockout One-Touch Start Control Setup Options Popcorn Function Auto Defrost |
| Cutout Dimensions | 18-1/4'' H x 28-1/2'' W x 21-7/8'' D |
| Product Specifications |
| Installation Guide |


