X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jenn-Air JJMC1116AS Countertop Microwave

Item: JJMC1116AS
Finish: Stainless Steel
Select Finish:


Details and Dimensions

Total Capacity 1.6cu ft
Installation Type Countertop
Control Type Electronic Touch Controls
Microwave Watts 1200 Watts
Power Levels 10
Timer (On/Off) Yes
Turntable Glass Turntable
Overall Depth 17-1/4"
Overall Height 13"
Overall Width 21-3/4"
Volts/Hertz/Amps 120V
Control Features Auto Sensor Reheat
Add 30 Seconds Touch Pad
Auto Defrost
Control Lockout
One-Touch Start
Popcorn Function
View Similar Products