X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jenn-Air JJMC1116AB Countertop Microwave

Item: JJMC1116AB
Finish: Black Floating Glass
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Total Capacity 1.6cu ft
Installation Type Countertop
Control Type Electronic Touch Controls
Microwave Watts 1200 Watts
Power Levels 10
Timer (On/Off) Yes
Turntable Glass Turntable
Overall Depth 17-1/4"
Overall Height 13"
Overall Width 21-3/4"
Volts/Hertz/Amps 120V
Control Features Control Lockout
One-Touch Start
Popcorn Function
Auto Sensor Reheat
Add 30 Seconds Touch Pad
Auto Defrost
View Similar Products