X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jenn-Air JJJW3430WB Single Electric Wall Oven

Item: JJJW3430WB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 4.5cu ft
Self Clean Yes
Fuel Type Electric
Cutout Dimensions 28-1/2W x 27-3/4H
Overall Depth 26-5/16"
Overall Height 29-1/2"
Overall Width 29-3/4"
Volts/Hertz/Amps 240/208V/60Hz
Control Type Backlit Touch Pads
Control Features Proofing
Cook & Hold
Temperature Probe
Keep Warm
Delay Start
Control Lockout
Star-K Compliant Yes