X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jenn-Air JJJW2830WB Double Electric Wall Oven

Item: JJJW2830WB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 9cu ft
Self Clean Yes
Fuel Type Electric
Cutout Dimensions 28-1/2W x 49-3/4H
Overall Depth 26-5/16"
Overall Height 52-1/4"
Overall Width 29-3/4"
Volts/Hertz/Amps 240/208V/60Hz
Control Features Cook & Hold
Delay Start
Proofing
Temperature Probe
Keep Warm
Rapid Reheat
Control Lockout
Star-K Compliant Yes