X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jenn-Air JJJW2430WB Single Electric Wall Oven

Item: JJJW2430WB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 4.5cu ft
ADA Compliant Yes
Self Clean Yes
Fuel Type Electric
Interior Light Yes
Cabinet Width 30"
Cutout Dimensions 28-1/2W x 27-3/4H
Oven Interior Dimensions 17-1/8H x 23W x 19-3/4D
Overall Depth 26-3/4"
Overall Height 29-1/2"
Overall Width 29-3/4"
Volts/Hertz/Amps 240/208V/60Hz
Control Type Light-Assisted Menu-Driven
Rack Type 3 Racks / 5 Positions
Control Features Cancel/Off
Temperature Probe
Convection Roast
Proofing
Convection Bake
Keep Warm
My Creations
Cook Time
Delay Start
Convection Broil
Control Lockout
Bread Proofing
Rapid Preheat
Audible Signal
Convection Conversion
Cook & Hold
Temperature Management System MultiMode Convection
Timer Yes
Star-K Compliant Yes
Additional Information 2-Speed MultiMode Convection System
Included Features CustomClean
UL Listed Yes