X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jenn-Air JJJW2427WB Single Electric Wall Oven

Item: JJJW2427WB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 3.4cu ft
Self Clean Yes
Fuel Type Electric
Cutout Dimensions 25-1/2W x 27-3/4H
Overall Depth 26-5/16"
Overall Height 29-1/2"
Overall Width 26-3/4"
Volts/Hertz/Amps 240/208V/60Hz
Control Type Light-Assisted Menu-Driven
Control Features Rapid Preheat
Cook & Hold
Temperature Probe
Proofing
Keep Warm
Delay Start
Control Lockout
Star-K Compliant Yes