X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jenn-Air JJGS9900CDB Gas Range

Item: JJGS9900CDB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Slide-In
Total Capacity 4.3cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cooktop Material Ceran Glass
Burner Type Sealed
Control Location Front
Control Type Menu Driven Electronic Controls
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Overall Depth 28-1/4"
Overall Height 36"
Overall Width 30-3/4"
Volts/Hertz/Amps Electrical
Control Features Favorites
Temperature Probe
Rapid Preheat
Control Setup Options
Keep Warm
Cook & Hold
Delay Start
Control Lockout
Proofing
Rack Type 3 Oven Racks
Number of Burners 4
Included Features Downdraft Ventilation w/2-Speed Fan
MultiMode Convection System w/Convection Element