X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jenn-Air JJGRP548WP "Pro Style" Gas Range

Item: JJGRP548WP
Finish: Pro-Style Stainless


Details and Dimensions

Installation Type Freestanding
Total Capacity 6.3cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Porcelain / Cast Iron
Burner Type Sealed
Control Location Front
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Overall Depth 29-1/4"
Overall Height 38-3/4"
Overall Width 47-7/8"
Volts/Hertz/Amps 60Hz
Control Features Proofing
Control Lockout
Keep Warm
Temperature Probe
My Creations
Rack Type 2 Oven Racks
Number of Burners 6
Cutout Dimensions 48 x 36 x 24
Included Features Dual-Fan MultiMode True Convection System
Electric Griddle
View Similar Products