X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jenn-Air JJGD3536WB Gas Cooktop

Item: JJGD3536WB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Cooktop Material Porcelain Steel
Number of Burners 5
Burner Type Sealed
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Venting System Downdraft
Additional Information Convertible to Duct-Free
CFM 425 CFM