X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jenn-Air JJGC1536ADS Gas Cooktop

Item: JJGC1536ADS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Height 6-13/16"
Overall Width 36"
Overall Depth 21"
Cooktop Material Porcelain
Number of Burners 5
Burner Type Sealed
Cutout Dimensions (WxD) 34-1/2W x 19-15/16D
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Volts/Hertz/Amps 120V/60Hz