X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jenn-Air JJFX2597AEM French Door Refrigerator

Item: JJFX2597AEM
Finish: Euro-Style Stainless

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 25cu ft
Refrigerator Capacity 18.4cu ft
Freezer Capacity 6.61cu ft
Temperature Management System Quad Sensor Climate Control System
Defrost Type Automatic
Ice Maker Type Automatic
Weight 352 lbs
Overall Depth 34-11/16"
Overall Height 70-1/8"
Overall Width 35-5/8"
Volts/Hertz/Amps 120V / 60Hz / 15A
Installation Type Freestanding
Control Type Touch Screen Electronic Controls
Eco-Friendly Energy Star
Water/Ice Dispenser Type PUR Ice/Water Filter
CEC Approved Yes