X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jenn-Air JJFI2089AEP French Door Refrigerator

Item: JJFI2089AEP
Finish: Pro-Style Stainless
Select Finish:


Details and Dimensions

Total Capacity 19.8cu ft
Refrigerator Capacity 14.9cu ft
Freezer Capacity 5cu ft
Temperature Management System QuadSensor Electronic Climate Control
Defrost Type Automatic
Ice Maker Type Automatic
Overall Depth 29-1/8"
Overall Height 70-1/16"
Overall Width 35-5/8"
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Installation Type Counter-Depth
Control Type LCD Dispenser Display with Touch Activated Controls
Eco-Friendly Energy Star
CEC Approved Yes
Features Express Full Function
Freezer Features Slide-Out Upper Baskets
Glide-Out Freezer Drawer with Smooth Close
Stability-Enhanced Freezer Basket
Refrigerator Features Dairy Compartment
Beverage Chiller Compartment
Sealed Crisper Drawers with Automatic Humidity Control
Gallon Door Storage
Adjustable, Lift-Off and Fixed Door Bins
Slide-Out/Spill-Proof Shelves
View Similar Products