X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jenn-Air JJFC2290VEM French Door Refrigerator

Item: JJFC2290VEM
Finish: Monochromatic Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 21.8cu ft
Refrigerator Capacity 16.3cu ft
Freezer Capacity 5.5cu ft
Temperature Management System TriSensor Electronic Climate Control
Defrost Type Automatic
Ice Maker Type Automatic with Storage Bin and Ice Scoop
Overall Depth 30-1/8"
Overall Height 71-15/16"
Overall Width 35-5/8"
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Installation Type Counter-Depth
Control Type Electronic with LED Display
Eco-Friendly Energy Star
CEC Approved Yes
Features Max Cold
Automatic Moisture Control
Freezer Features Slide-Out Lower, Middle, Upper Baskets
Refrigerator Features Adjustable, Spill-Proof Slide Out Glass Shelves
Gallon Door Storage
Dairy Compartments
Sealed Crisper Drawers with Adjustable Humidity Control
Adjustable Door Bins