X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jenn-Air JJFC2089WEM French Door Refrigerator

Item: JJFC2089WEM
Finish: Monochromatic Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 19.6cu ft
Refrigerator Capacity 14.2cu ft
Freezer Capacity 5.5cu ft
Temperature Management System TriSensor Electronic Climate Control
Defrost Type Automatic
Ice Maker Type Automatic with Storage Bin
Overall Depth 29-3/8"
Overall Height 70"
Overall Width 35-5/8"
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Installation Type Counter-Depth
Control Type Electronic with LCD Display
Eco-Friendly Energy Star
Water/Ice Dispenser Type Internal
Features Adjustable Storage Rack
Max Cold
Wine Hold In Gourmet Bay Drawer
Freezer Features Glide Out Freezer Drawer with Smooth Close
Refrigerator Features Sealed Crisper Drawers with Automatic Humidity Control
Adjustable, Lift-Off Door Bins
Spill-Proof Shelves
Gallon Door Storage
Covered Dairy Compartment