X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jenn-Air JJF42NXFXDW "Obsidian" French Door Refrigerator

Item: JJF42NXFXDW
Finish: White Trim/Panel Ready
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 22.6cu ft
Refrigerator Capacity 16.7cu ft
Freezer Capacity 5.9cu ft
Temperature Management System Precision
Defrost Type Pulsed
Ice Maker Type Automatic
Overall Depth 27-3/8"
Overall Height 83-1/8"
Overall Width 41"
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Installation Type Built-In
Control Type Glass-Touch Electronic with LCD Display
Indicator Lights Water Filter Change
Star-K Compliant Yes
CEC Approved Yes
Features Covered Lights
Over Temperature and Door Open Alarms
Quiet Operation
Freezer Features Glide Out Freezer Drawer with Smooth Close
Refrigerator Features Deli Drawer
Crisper Drawer
Adjustable Door Bins
Gallon Door Storage
Dairy Center