X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jenn-Air JJES9800CAB Electric Range

Item: JJES9800CAB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Slide-In
Total Capacity 4.3cu ft
ADA Compliant Yes
Star-K Compliant Yes
Self Clean Yes
Cooktop Material Ceran Glass
Burner Type Smoothtop
Control Location Front
Control Type Menu Driven Electronic Controls
Fuel Type Electric
Overall Depth 28-1/4"
Overall Height 36"
Overall Width 29-7/8"
Volts/Hertz/Amps 240V
Control Features Temperature Probe
Favorites
Proofing
Delay Start
Rapid Preheat
Cook & Hold
Control Lockout
Keep Warm
Control Setup Options
Indicator Lights Hot Surface Indicator
Number of Burners 4
Cutout Dimensions 30 x 36 x 23-1/4
Included Features 2 Speed MultiMode Convection System
Downdraft Ventilation w/2-Speed Fan