X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jenn-Air JJES8850CAB Electric Range

Item: JJES8850CAB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Slide-In
Total Capacity 4.5cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cooktop Material Ceran Glass
Burner Type Smoothtop
Control Location Front
Control Type Menu Driven Electronic Controls
Fuel Type Electric
Overall Depth 28-1/4"
Overall Height 36"
Overall Width 30-3/4"
Volts/Hertz/Amps 240V
Range Configuration Range with Warming Drawer
Control Features Rapid Preheat
Favorites
Cook & Hold
Control Lockout
Keep Warm
Control Setup Options
Temperature Probe
Proofing
Delay Start
Rack Type 3 Oven Racks
Indicator Lights Hot Surface Indicator
Number of Burners 5
Cutout Dimensions 30 x 36 x 23-1/4
Included Features Warming Drawer with Preset Temperature Settings
2 Speed MultiMode Convection System