X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jenn-Air JJED4430WB Electric Cooktop

Item: JJED4430WB
Finish: Black Floating Glass
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Height 18-3/8"
Overall Width 30"
Overall Depth 22-1/8"
Cooktop Material Ceran Glass-Ceramic
Number of Burners 4
Cabinet Width 30"
Burner Type Radiant
ADA Compliant No
Indicator Lights Hot Surface Indicator
Cooktop Control Features Delay Fan
Control Type Glass-Touch Electronic
Cutout Dimensions (WxD) 21-1/8D x 28-7/8W
Fuel Type Electric
Venting System Downdraft
Volts/Hertz/Amps 240V/60Hz/40A
Wattage 8200 Watts
Additional Information Convertible to Duct-Free
CFM 475 CFM
Included Features JX3 Downdraft Ventilation System w/3 Speed Fan
Vent Type Convertible