X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jenn-Air JJED3430WB Electric Cooktop

Item: JJED3430WB
Finish: Black Floating Glass
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Cooktop Material Glass Ceramic
Number of Burners 4
Indicator Lights Hot Surface Indicator
Fuel Type Electric
Venting System Downdraft
Volts/Hertz/Amps 240V/60Hz/40A
Additional Information Convertible to Duct-Free
CFM 475 CFM