X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jenn-Air JJDB8700AWP "TriFecta" Built-In Dishwasher

Item: JJDB8700AWP
Finish: Pro All Stainless Cabinet

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Place Settings 16
Overall Height 34-1/2"
Overall Depth 27-1/8"
Overall Width 23-7/8"
Control Type Light-Touch Controls
Dishwasher Cycles Sensor Wash
Top Rack Only
Heavy Wash
Normal Wash
Rinse Only
China/Crystal
One Hour Wash
Tub Type Tall Tub
Decibel Rating 40dBA
Dishwasher Options Sanitize
SuperScrub
Delay Start-4 Hours
Precision Dry
Eco-Friendly Energy Star