X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jenn-Air JJDB8200AWP "TriFecta" Built-In Dishwasher

Item: JJDB8200AWP
Finish: Pro All Stainless Cabinet

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Place Settings 15
Overall Height 34-1/2"
Overall Depth 27-1/8"
Overall Width 23-7/8"
Control Type Light-Touch Controls
Dishwasher Cycles One Hour Wash
China/Crystal
Heavy Wash
Normal Wash
Sensor Wash
Tub Type Tall Tub
Decibel Rating 46dBA
Dishwasher Options SuperScrub
Delay Start-4 Hours
Control Lock
Sanitize
Precision Dry
Eco-Friendly Energy Star