X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jenn-Air JJDB8000AWB "TriFecta" Built-In Dishwasher

Item: JJDB8000AWB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Place Settings 15
Overall Height 34-1/2"
Overall Depth 26-1/2"
Overall Width 23-7/8"
Control Type Light-Touch Controls
Dishwasher Cycles Normal Wash
Heavy Wash
Sensor Wash
One Hour Wash
Tub Type Tall Tub
Decibel Rating 49dBA
Dishwasher Options Control Lock
Sanitize
Precision Dry
SuperScrub
Eco-Friendly Energy Star