X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jenn-Air JJB36NXFXRW Bottom Freezer Refrigerator

Item: JJB36NXFXRW
Finish: White Trim/Panel Ready

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 20.4cu ft
Refrigerator Capacity 15.2cu ft
Freezer Capacity 5.2cu ft
Temperature Management System Precision
Defrost Type Pulsed
Ice Maker Type Automatic
Overall Depth 27-3/8"
Overall Height 83-1/8"
Overall Width 35"
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Installation Type Built-In
Control Type Glass-Touch Electronic with LCD Display
Star-K Compliant Yes
CEC Approved Yes
Features Over Temperature and Door Open Alarms
Quiet Operation
Covered Lights
Freezer Features Glide Out Freezer Drawer with Smooth Close
Indicator Lights Water Filter Change
Refrigerator Features Gallon Door Storage
Adjustable Door Bins
Dairy Compartment with Magnetic Sealing Gasket
Deli Drawers
Crisper Drawer
Advanced Climate Control Drawers