X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jacuzzi JERS6934BUXXXXW "Era" Unique Size Soaking Tub

Item: JERS6934BUXXXXW
Finish: White


Details and Dimensions

Tub Installation Type Clawfoot
Overall Size 69'' x 34'' x 24''
Length 69"
Width 34"
Height to Overflow 17"
Maximum Water Capacity (Gallons) 56
ADA Compliant No
Weight 116 lbs
Drain Included No
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Textured Bottom
Height 24"