In-Sink-Erator ISEPTICASSIST "Evolution" Garbage Disposal

Item: ISEPTICASSIST
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $313.73



Details and Dimensions

Grind Chamber Capacity 40 oz.
Feed Type Continuous
Height 12-5/8"
Amperage 8.1 Amps
Hertz 60
Horsepower 3/4 HP
RPM 1725 RPM
Voltage 120V
Control Type On/Off Wall Control
Dishwasher Drain Connection Yes
Lubrication Permanently Lubricated Bearings
Sound Reduction Yes
Overload Protection Manual Reset
Features • Sound Seal Technology
• Bio Charge Injection