X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



In-Sink-Erator IPROCOMPACT "Evolution" Garbage Disposal

Item: IPROCOMPACT
Finish: Black / Stainless
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Grind Chamber Capacity 34.6 Ounces
Feed Type Continuous
Height 12-1/8"
Amperage 8.1 Amps
Hertz 60
Horsepower 3/4 HP
RPM 1725 RPM
Voltage 120V
Control Type Wall Switch
Dishwasher Drain Connection Yes
Drain Hole Size 1-1/2"
Lubrication Permanently Lubricated Upper & Lower Bearings
Sound Reduction Yes
Construction Stainless Steel Grind Chamber