X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



In-Sink-Erator ILC5011 "Commercial Series" Garbage Disposal

Item: ILC5011
Finish: Silver / Black
Online Availability: Please call for availability.


Details and Dimensions

Feed Type Continuous
Height 14-1/4"
Amperage 5.8 Amps
Hertz 60
Horsepower 1/2 HP
RPM 1725 RPM
Voltage 120V
Control Type Wall Switch
Dishwasher Drain Connection Yes
Construction Stainless steel grind chamber
Features Continuous-duty commercial motor
Additional Information The model LC-5011 is designed specifically for light duty foodservice use.