In-Sink-Erator IH990WSS "Euro" Water Dispenser
| Item: | IH990WSS |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $390.63 (Pricing is for White)
Details and Dimensions
| Filtration Type | Non-filtered Dispenser |
| Temperature Options | Hot Water Only |
| Hot Water Tank Included | Yes |
| Tank Size | 2/3 Gallon |
| Hot Water Temperature | 200 Degree |
| Cups Per Hour | 60 |
| Overall Height | 5-5/8" |
| Spout Height | 2" |
| Spout Length | 6-11/16" |
| Maximum Deck Thickness | 3" |
| Faucet Hole Diameter | 1-1/2" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Valve Type | Instant Self-closing |
| Features | • Recommended Supply Pressure of 30-125 psi |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |


