In-Sink-Erator IFHC3300C "Indulge" Water Dispenser
| Item: | IFHC3300C |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $507.87 (Pricing is for Chrome)
Details and Dimensions
| Filtration Unit Included | No |
| Temperature Options | Hot & Cold Water |
| Hot Water Tank Included | No |
| Hot Water Temperature | 200 |
| Overall Height | 9-1/4" |
| Spout Height | 5-1/2" |
| Spout Length | 5-1/4" |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-1/2" |
| Handle(s) Included | Yes |
| Number Of Handles | 1 Handle |
| Handle Type | Lever |
| Valve Type | Ceramic Disc |
| Construction | Brass |
| Additional Information | Tap Only Required Tank and Filter Sold Separately |
| Product Specifications |
| Brochure |


