X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

In-Sink-Erator IEXCEL "Evolution" Garbage Disposal

Item: IEXCEL
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $669.17

Price: $490.31




Details and Dimensions

Grind Chamber Capacity 40 oz.
Feed Type Continuous
Height 13-1/2"
Amperage 10.2 Amps
Hertz 60
Horsepower 1 HP
RPM 1725 RPM
Voltage 120V
Control Type On/Off Wall Switch
Dishwasher Drain Connection Yes
Lubrication Permanenetly Lubricated
Sound Reduction Yes
Overload Protection Manual Reset
Construction Stainless Steel
Features Sound Seal Technology
Auto-Reverse Grind System
Jam Sensor Circuit